Beli sankyo ball valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sankyo Ball Valve SS316 PSI 1000 WOG
    Rating:
    85% of 100
    (4)
    Mulai

    Rp54.900

    Sankyo Ball Valve SS316 PSI 1000 WOG
    atribut:
    • Material: Stainless Steel SS316
    • Pressure (psi): 1000 W.O.G
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Handle: SS304
    • Inscrewed Part: SS316
    • Packing Ring: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Thrust Washer: PTFE
  2. Sankyo Ball Valve 2PC
    Mulai

    Rp92.900

    Sankyo Ball Valve 2PC
    atribut:
    • Pressure (psi): 1000 W.O.G
    • Material: Stainless Steel SS316
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Cap: SS316
    • Gland Nut: SS304
    • Handle: SS304
    • Joint Gasket: PTFE
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Stem Washer: SS304
    • Thrust Washer: PTFE
  3. Sankyo Ball Valve 3PC
    Rating:
    20% of 100
    (1)
    Mulai

    Rp169.900

    Sankyo Ball Valve 3PC
    atribut:
    • Material: Stainless Steel SS316
    • End Connection: Screwed or Buttweld
    • Pressure (psi): 1000 W.O.G
    • Ball: SS316
    • Body: SS316
    • Bolt: SS304
    • Bolt Washer: SS304
    • Cap: SS316
    • Gland Nut: SS304
    • Handle: SS304
    • Hex Nut: SS304
    • Lock Device: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
  4. Kitz 600 Type SS Ball Valve (Reduce Tobear) UTKM Series (Katup)
    Mulai

    Rp669.900

    Kitz 600 Type SS Ball Valve (Reduce Tobear) UTKM Series (Katup)
    atribut:
    • Bore Diameter: Redeyusutoboa
    • Class: 600 type
    • Connection Method: The screw-shaped
    • Ball Material: SUS316
    • Body Material: SCS14A (lost wax precision casting)
    • Fluid Used: Water, oil, gas
    • Handle Shape: Lever type
    • Material (Handle): SUS430
    • Material (ball seat): Fiberglass entry PTFE
    • Material (stem): SUS316
    • Maximum Working Pressure (MPa): 4.12 (cold water, oil, gas)
    • Shape: straight
    • Valve Type: Ball valve
  5. Sankyo Ball Valve 3 Way
    Mulai

    Rp3.399.900

    Sankyo Ball Valve 3 Way
    Deskripsi:
    Mengatur, membuka dan menutup aliran air, minyak & gas dengan sistem memutar katup bola menggunakan tuas engkol
    atribut:
    • Size (inch): 2
    • Material: Sus316
    • Flow: T Port
    • Usage: W.O.G
    • Pressure (psi): 1000
  6. Flowcon Check Valve SUS316
    Mulai

    Rp139.900

    Flowcon Check Valve SUS316
    atribut:
    • Body Material: CF8M SS316
    • Connection: Threaded NPT, 200WOG
    • Disc: CF8M SS316
  7. KURITA Grease Nipple (Nipel Gemuk)
    Mulai

    Rp109.900

    KURITA Grease Nipple (Nipel Gemuk)
    atribut:
    • Main Unit Material: Brass
    • Material: Steel Ball/Hard Steel Wire
    • Surface Treatment: Nickel plating
  8. Sankyo Gate Valve
    Mulai

    Rp199.900

  9. Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Series
    Mulai

    Rp149.900

    Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Series
    atribut:
    • Material (ball seat): PTFE
    • Material (O ring): FKM
    • Ball Material: C3771BE+Ni-Cr-plated
    • Class: 600 type
    • Connection Method: The screw-shaped
    • Handle Shape: Lever type
    • Shape: straight
  10. FESTO Compressed Air Filter Regulator MS Basic Series (Regulator Filter Udara)
    Mulai

    Rp649.900

    FESTO Compressed Air Filter Regulator MS Basic Series (Regulator Filter Udara)
    atribut:
    • Size: 2
    • Series: MS
    • Medium Temperature (°C): -5 to 50
    • Ambient Temperature (°C): -5 to 50
    • Pressure Regulation Range (bar): 0.5 to 7
    • Max. Pressure Hysteresis (bar): 0.25
  11. Kitz Brass Ball Valve Standard Bore T Series
    Mulai

    Rp429.900

    Kitz Brass Ball Valve Standard Bore T Series
    Deskripsi:
    It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
  12. Kitz Ball Valve
    51%
    Mulai

    Rp309.900

  13. Kitz Type 600 Stainless Steel Ball Valves
    Mulai

    Rp769.900

    Kitz Type 600 Stainless Steel Ball Valves
    atribut:
    • Body Material: CF8M
    • Ball Material: CF8M/316
    • Gland Packing Material: Reinforced PTFE
    • Handle Material: Plastic Covered S.S.
    • Seat Material: Glass Filled PTFE
    • Stem Material: 316
  14. Asahi AV Ball Valve Type 21 Screw-In Type
    26%
    Mulai

    Rp419.900

    Asahi AV Ball Valve Type 21 Screw-In Type
    Deskripsi:
    General-purpose ball valve, screw-in type.
    atribut:
    • Fluid Temperature (°C): 0-50
    • Material (Seal): EPDM
    • Handle Shape: T type
    • Connection: Rc
    • Material: U-PVC
    • Shape: straight
    • Type: Ball valve
  15. Sherlock Ball Valve Kuningan
    Mulai

    Rp109.900

    Sherlock Ball Valve Kuningan
    atribut:
    • Material: Brass
  16. Onda Ball Valve (Stop Kran)
    15%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

  17. Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)
    Mulai

    Rp309.900

    Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)
    atribut:
    • Material (Handle): SUS430
    • Material (ball seat): PTFE
    • Material (Body cap): C3771BE
    • Ball Material: C3771BE (Ni-Cr plating)
    • Body Material: C3771BE
    • Bore Diameter: Standard bore
    • Class: 400 type
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, gas, steam
    • Handle Shape: Lever type
    • Material (Packing): Fiberglass entry PTFE
    • Shape: straight
    • Valve Type: Ball valve
Daftar Harga sankyo ball valve Terbaru October 2026
Sankyo Ball Valve SS316 PSI 1000 WOGRp54.900
Sankyo Ball Valve 2PCRp92.900
Sankyo Ball Valve 3PCRp169.900
Kitz 600 Type SS Ball Valve (Reduce Tobear) UTKM Series (Katup)Rp669.900
Sankyo Ball Valve 3 WayRp3.399.900
ONDA MFG Ball Valve F2 Series Standard Bored CompactRp379.900
Flowcon Check Valve SUS316Rp139.900
KURITA Grease Nipple (Nipel Gemuk)Rp109.900
Sankyo Gate ValveRp199.900
Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH SeriesRp149.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)